!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, MIG/TIG, SIZE XXL/11, GREY/YELLOW, 5 IN, DEERSKIN/COWHIDE/POLYESTER/COTTON, PAIR

WELDING GLOVES, MIG/TIG, SIZE XXL/11, GREY/YELLOW, 5 IN, DEERSKIN/COWHIDE/POLYESTER/COTTON, PAIR

BOB DALE

WELDING GLOVES, MIG/TIG, SIZE XXL/11, GREY/YELLOW, 5 IN, DEERSKIN/COWHIDE/POLYESTER/COTTON, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, MIG/TIG, SIZE XXL/11, GREY/YELLOW, 5 IN, DEERSKIN/COWHIDE/POLYESTER/COTTON, PAIR

WELDING GLOVES, MIG/TIG, SIZE XXL/11, GREY/YELLOW, 5 IN, DEERSKIN/COWHIDE/POLYESTER/COTTON, PAIR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.21 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG1145PK11
  • Mfr. Model # 64-1-1145-11-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These size XX-large/11 welding gloves are made from grade A/B deerskin leather and have a cowhide back patch and a split cowhide cuff. They are for both MIG and TIG applications. These gloves have a Clute cut with a straight thumb style and have polyester and cotton stitching. They are grey and yellow and have a cuff gauntlet length of five inches.

Technical Specs

  • ItemWelding Gloves
  • Cuff Length5 in
  • Cuff StyleGauntlet
  • Glove ConstructionCut and Sewn
  • Glove Leather GradeA, B
  • Leather GradePremium
  • Palm MaterialDeerskin
  • Thumb StyleStraight
  • Colour Gray/Yellow
  • Cuff Material Cowhide
  • Glove Back Material Deerskin
  • Glove Cut Clute
  • Glove Materials Deerskin
  • Leather Palm Process Split
  • Series 64-1-1145
  • Welding Glove Application TIG
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list