WELDING GLOVES, RED, STRAIGHT THUMB, COTTON, 13 IN LENGTH
WELDING GLOVES, RED, STRAIGHT THUMB, COTTON, 13 IN LENGTH
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These red welding gloves have Kevlar stitching, and straight thumb style. Welding gloves are made of leather and other materials to protect workers from flames, heat, and sparks encountered when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.
Technical Specs
Item Welding Glove
Cuff Material Cowhide Leather
Glove Cut Gunn
Glove Leather Grade A
Stitching Material Kevlar(R)
Welding Glove Application Stick
Colour Red
Glove Back Material Cowhide Leather
Glove Hand Style Left
Palm Material Cowhide Leather
Thumb Style Straight
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.30
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.64
/ EACH