!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG WELDING GLOVES, WING THUMB, GAUNTLET CUFF, BLACK COWHIDE, TIG

TIG WELDING GLOVES, WING THUMB, GAUNTLET CUFF, BLACK COWHIDE, TIG

MILLER

TIG WELDING GLOVES, WING THUMB, GAUNTLET CUFF, BLACK COWHIDE, TIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG WELDING GLOVES, WING THUMB, GAUNTLET CUFF, BLACK COWHIDE, TIG

TIG WELDING GLOVES, WING THUMB, GAUNTLET CUFF, BLACK COWHIDE, TIG

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW279897
  • Mfr. Model # 279897
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

These black/white Miller Classic welding gloves are made with cotton fleece and cowhide leather. In addition, they have Kevlar stitching, are flame-resistant, and a wing thumb style. They have a gauntlet cuff and feature glide patch.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Cut LevelNot Rated
  • ColourBlack, White
  • Cuff Length6 in
  • Cuff StyleGauntlet
  • Glove Back MaterialCowhide Leather
  • Glove CutGunn
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton Fleece
  • High-VisibilityNo
  • Includes Glide PatchYes
  • Includes Padded PalmNo
  • Includes Pull StrapNo
  • InsulatedNo
  • Leather GradePremium
  • Min. Temp.Not Rated
  • Palm MaterialSheepskin Leather
  • Reflective BackingNo
  • SeriesClassic
  • Thumb StyleWing
  • Touchscreen CompatibleNo
  • WaterproofNo
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Puncture Level Not Rated
  • Cuff Colour Black
  • Cuff Material Pigskin
  • Cut-Resistance Coverage Full
  • Glove Construction Cut and Sewn
  • Glove Features Glide Patch
  • Glove Leather Grade A
  • Glove Materials Cowhide Leather
  • Includes Double Palm No
  • Includes ID Panel No
  • Includes Pinch Point Protection No
  • Includes Red Palm No
  • Leather Colour White
  • Leather Palm Process Grain
  • Oil Resistant No
  • Palm Style Padded
  • Rope Channel Reinforcement No
  • Stitching Material Kevlar(R)
  • Thumb Sweat Wipe No
  • Water Resistant No
  • Welding Glove Application TIG
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list