CAPE SLEEVES, BROWN, L, LEATHER, STRAIGHT CUFF, 13 IN LENGTH, FLAME-RESISTANT
CAPE SLEEVES, BROWN, L, LEATHER, STRAIGHT CUFF, 13 IN LENGTH, FLAME-RESISTANT
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This brown cape sleeve is size large. It is made of cowhide leather, has a snaps closure, it is straight, and has an 18-inch length. It meets the standards for NFPA 70E. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
Technical Specs
Item Welding Cape Sleeves
Cuff Style Straight
Material Leather
Sleeve Length 13 in
Closure Type Snap
Product Type Welding Cape Sleeve
Sleeve Style Cape Sleeve
Colour Brown
Includes Soapstone Pocket No
Size L
Standards NFPA 70E
Length 18 in
Sleeve Material Leather
Country of Origin India
(subject to change)
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.94
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$134.77
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.60
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.01
/ EACH