!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING BIB APRON, 36 IN L, BROWN, COWHIDE, 3 OZ/SQ FT FABRIC WT, ADJUSTABLE BUCKLE

WELDING BIB APRON, 36 IN L, BROWN, COWHIDE, 3 OZ/SQ FT FABRIC WT, ADJUSTABLE BUCKLE

STEINER

WELDING BIB APRON, 36 IN L, BROWN, COWHIDE, 3 OZ/SQ FT FABRIC WT, ADJUSTABLE BUCKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING BIB APRON, 36 IN L, BROWN, COWHIDE, 3 OZ/SQ FT FABRIC WT, ADJUSTABLE BUCKLE

WELDING BIB APRON, 36 IN L, BROWN, COWHIDE, 3 OZ/SQ FT FABRIC WT, ADJUSTABLE BUCKLE

STEINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNR92165
  • Mfr. Model # 92165
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Product Details

This brown welding apron is universal size and is made out of cowhide leather. It has two pockets. It features rivet reinforced seams and stress points. Welding aprons protect against sparks, spatter, slag, and flame. They are made from leather, cotton, or composite materials that resist burning and melting. Aprons cover the front of the worker from the chest to the knee or below.

Technical Specs

  • ItemWelding Apron
  • Apron TypeBib
  • Fabric Weight3 oz/sq ft
  • MaterialCowhide
  • Number of Pockets2
  • Waist ClosureBuckle
  • Adjustable Locations Neck, Waist
  • Colour Brown
  • Length 36 in
  • Neck Closure Adjustable Strap
  • Size Universal
  • Garment Type Apron

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list