WELDING BIB APRON, 36 IN L, BROWN, COWHIDE, FIXED BUCKLE, 24 IN W
WELDING BIB APRON, 36 IN L, BROWN, COWHIDE, FIXED BUCKLE, 24 IN W
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Welding Bib Apron, Material Leather, Length 36 In., Width 24 In., Closure Type Webbing and Snap Buckle.
Technical Specs
- ItemWelding Apron
- Apron TypeBib
- Length36 in
- Neck ClosureFixed Buckle
- SizeUniversal
- Adjustable Locations Chest, Waist
- Colour Brown
- Material Cowhide
- Number of Pockets 2
- Waist Closure Buckle
- Country of Origin India
(subject to change)
Alternate Products
-
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.94
/ each
-
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.18
/ each
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.10
/ pair
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.01
/ each