PIPE: GALVANIZED STEEL, 3 IN NOMINAL PIPE SIZE, 10 FT L, BOTH ENDS THREADED, SCHEDULE 40
PIPE: GALVANIZED STEEL, 3 IN NOMINAL PIPE SIZE, 10 FT L, BOTH ENDS THREADED, SCHEDULE 40
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pipe meets the standards for ASTM A53, has a length of 10 feet, a maximum operating pressure of 866 psi @ 650 Degrees F and is designed for the following applications: air, gas, potable water. It has an operating temperature of -20 Degrees F to 600 Degrees F, is made of B-grade steel with a galvanized finish/coating. In addition, it has 3½ inch outside diameter, 3 1/16 inch inside diameter and is Schedule 40, with 0.188 inch wall thickness.
Technical Specs
Item Pipe
Finish/Coating Galvanized
Gravity Flow No Gravity Flow
Material Steel
Maximum Operating Pressure 866 psi @ 650 Degrees F
Maximum Steam Pressure 866 psi @ 650 Degrees F
Minimum Operating Temperature -20 Degrees F
Outside Diameter 3 1/2 in
Pipe Weld Type Electric Resistance Weld
Side A Connection Type Threaded
Side A Thread Type NPT
Side B Gender Male
Standards ASTM A53
Wall Thickness 0.188 in
Application Air, Gas, Potable Water
Fitting Compatibility Class 150
Inside Diameter 3 1/16 in
Material Grade Grade B
Maximum Operating Temperature 600 Degrees F
Metal Pipe Construction Welded
Nominal Pipe Size 3 in
Overall Length 10 ft
Schedule Schedule 40
Side A Gender Male
Side B Connection Type Threaded
Side B Thread Type NPT
Thread Configuration Threaded on Both Ends
Country of Origin Mexico
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$504.98
/ each
Related Products
ER TAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.02
/ each