BULK WEBBING, POLYPROPYLENE, 375 LB/IN TENSILE STRENGTH, 120 LB WORKING LOAD LIMIT, BLACK
BULK WEBBING, POLYPROPYLENE, 375 LB/IN TENSILE STRENGTH, 120 LB WORKING LOAD LIMIT, BLACK
BULK-STRAP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This webbing measures 3/4 inch width x 51 feet in length, and is black. Plus, it is made out of polypropylene.
Technical Specs
- ItemWebbing
- Overall Length51 ft
- Overall Width3/4 in
- Working Load Limit120 lb
- Product TypeWebbing
- Colour Black
- Overall Thickness 1/16 in
- Tensile Strength 375 lb/in
- Material Polypropylene
- Country of Origin United States
(subject to change)
Alternate Products
-
BULK-STRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.86
/ EACH
Related Products
-
BULK-STRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.04
/ PACKAGE
-
BULK-STRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.63
/ PACKAGE
-
BULK-STRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.94
/ PACKAGE