!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WEB SLING, TYPE 3, FLAT EYE AND EYE, 2-PLY, YELLOW, 4 FT X 2 IN, SYNTHETIC, POLYESTER

WEB SLING, TYPE 3, FLAT EYE AND EYE, 2-PLY, YELLOW, 4 FT X 2 IN, SYNTHETIC, POLYESTER

CONTINENTAL

WEB SLING, TYPE 3, FLAT EYE AND EYE, 2-PLY, YELLOW, 4 FT X 2 IN, SYNTHETIC, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEB SLING, TYPE 3, FLAT EYE AND EYE, 2-PLY, YELLOW, 4 FT X 2 IN, SYNTHETIC, POLYESTER

WEB SLING, TYPE 3, FLAT EYE AND EYE, 2-PLY, YELLOW, 4 FT X 2 IN, SYNTHETIC, POLYESTER

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CCGEE2-902X4T3RRK
  • Mfr. Model # EE2902X4T3RRK
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 600
  • Shipping Weight 1.06 lbs

Product Details

This web sling has a handling basket stitch capacity of 12,400 pounds, choker hitch capacity 4,960 pounds, and vertical hitch capacity 6200 pounds for durability. This yellow, two-ply, flat eye and eye web sling is calculated for pull to pull, or bearing to bearing and measures 4 feet x 2 inches. This Type 3, economical, synthetic web sling is durable in temperatures ranging from -40 Degrees C to 90 Degrees C.

Technical Specs

  • ItemWeb Sling
  • Basket Hitch Capacity12,400 lb
  • Vertical Hitch Capacity6,200 lb
  • End TypeFlat Eyes
  • Sling MaterialPolyester
  • Number of Plies2
  • Eye Length10.5 In
  • Maximum Operating Temperature194 Degrees F (90 Degrees C)
  • Number of Legs1
  • Sling Type Type 3
  • Choker Hitch Capacity 4,960 lb
  • Colour Yellow
  • Overall Width 2 in
  • Fitting Material N/A
  • Sling Length 4 ft
  • Hitch Type Basket, Choker, Vertical
  • Minimum Operating Temperature -40 Degrees F (-40 Degrees C)
  • Standards ASME B30.9, OHSA, WSTDA
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list