WEB SLING, TYPE 3, 8½ IN EYE L, 1 PLY, 1,600 LB VERTICAL HITCH CAPACITY
WEB SLING, TYPE 3, 8½ IN EYE L, 1 PLY, 1,600 LB VERTICAL HITCH CAPACITY
TUFF-EDGE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This web sling measures one inch in width and is silver. In addition, it is abrasion/cut-resistant. This web sling meets the standards for ASME B30.9, OSHA, and WSTDA.
Technical Specs
Item Web Sling
Basket Hitch Capacity 3,200 lb
Vertical Hitch Capacity 1,600 lb
End Type Flat Eye
Sling Material Polyester
Sling Length 2 ft
Coating Type Latex
Maximum Operating Temperature 200 Degrees F
Reinforcement Properties Abrasion-Resistant Edges, Cut-Resistant Edges
Standards ASME B30.9, OSHA, WSTDA
Visual Indicators Striped
Sling Type Type 3
Choker Hitch Capacity 1,280 lb
Colour Grey
Overall Width 1 in
Number of Plies 1
Eye Length 8 1/2 in
Hitch Type Basket, Choker, Vertical
Minimum Operating Temperature 200 Degrees F
Resistance Properties Abrasion-Resistant, Cut-Resistant
Thickness 5/32 in
Country of Origin United States
(subject to change)