WEB SLING, TYPE 3, NYLON, 12 FT SLING L, 10 IN EYE L, 1 PLY
WEB SLING, TYPE 3, NYLON, 12 FT SLING L, 10 IN EYE L, 1 PLY
LIFT-ALL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
The industrial standard in web slings. Red core warning yarns aid inspection process. Nylon web stretches more, helps avoid shock loading. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment
Technical Specs
Item Web Sling
Basket Hitch Capacity 4,800 lb
Vertical Hitch Capacity 2,400 lb
End Type Flat Eye
Sling Material Nylon
Number of Plies 1
Eye Length 10 in
Hitch Type Basket, Choker, Vertical
Minimum Operating Temperature -60 Degrees F
Reinforcement Properties Abrasion-Resistant Treatment
Standards ASME B30.9, OSHA 1910.184, WSTDA
Visual Indicators None
Sling Type Type 3
Choker Hitch Capacity 1,900 lb
Colour Yellow
Overall Width 2 in
Tag Attachment Type Partially Sewn
Sling Length 12 ft
Coating Type Latex
Maximum Operating Temperature 200 Degrees F
Number of Legs 1
Resistance Properties Abrasion-Resistant
Thickness 1/8 in
Country of Origin United States
(subject to change)
Alternate Products
LIFT-ALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.03
/ EACH