This Type 3, two-ply, sling is 12 feet x 6 inches. This yellow, flat eye and eye sling is made with nylon material. It has a handling basket stitch capacity of 33,000 pounds, choker hitch capacity 13,200 pounds and vertical hitch capacity 16,500 pounds.
Technical Specs
ItemWeb Sling
Basket Hitch Capacity33,000 lb
Vertical Hitch Capacity16,500 lb
End TypeFlat Eyes
Sling MaterialNylon
Number of Plies2
Eye Length14.5 In
Maximum Operating Temperature194 Degrees F (90 Degrees C)