!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WEB SLING, TYPE 3, FLAT EYE AND EYE, DURABLE, 2-PLY, YELLOW, 10 FT X 4 IN, NYLON

WEB SLING, TYPE 3, FLAT EYE AND EYE, DURABLE, 2-PLY, YELLOW, 10 FT X 4 IN, NYLON

CONTINENTAL

WEB SLING, TYPE 3, FLAT EYE AND EYE, DURABLE, 2-PLY, YELLOW, 10 FT X 4 IN, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEB SLING, TYPE 3, FLAT EYE AND EYE, DURABLE, 2-PLY, YELLOW, 10 FT X 4 IN, NYLON

WEB SLING, TYPE 3, FLAT EYE AND EYE, DURABLE, 2-PLY, YELLOW, 10 FT X 4 IN, NYLON

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CCGEE2-904X10T3N
  • Mfr. Model # EE2904X10T3NK
  • UNSPSC # 24101637
  • CATALOGUE PAGE # 600
  • Shipping Weight 4.84 lbs

Product Details

This Type 3, yellow web sling, is made from nylon material, and measures 10 feet x 4 inches. This durable, flat eye and eye sling is two-ply for added support and has a basket hitch capacity of 22,000 pounds, vertical hitch capacity of 11,000 pounds, and a choker hitch capacity of 8,800 pounds.

Technical Specs

  • ItemWeb Sling
  • Basket Hitch Capacity22,000 lb
  • Vertical Hitch Capacity11,000 lb
  • End TypeFlat Eyes
  • Sling MaterialNylon
  • Number of Plies2
  • Eye Length12.5 In
  • Maximum Operating Temperature194 Degrees F (90 Degrees C)
  • StandardsASME B30.9, OHSA, WSTDA
  • Sling Type Type 3
  • Choker Hitch Capacity 8,800 lb
  • Colour Yellow
  • Overall Width 4 in
  • Fitting Material N/A
  • Sling Length 10 ft
  • Hitch Type Basket, Choker, Vertical
  • Number of Legs 1
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list