WEB SLING, TYPE 3, POLYESTER, 14 FT SLING L, 16 IN EYE L, 1 PLY, 9600 LB CAPACITY
WEB SLING, TYPE 3, POLYESTER, 14 FT SLING L, 16 IN EYE L, 1 PLY, 9600 LB CAPACITY
LIFT-ALL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This web sling measures six inches in width and is yellow. In addition, it is cut-resistant. This web sling meets the standards for ASME B30.9, OSHA 1910.184, and WSTDA.
Technical Specs
Item Web Sling
Basket Hitch Capacity 19,200 lb
Vertical Hitch Capacity 9,600 lb
End Type Flat Eye
Sling Material Polyester
Number of Plies 1
Eye Length 16 in
Hitch Type Basket, Choker, Vertical
Minimum Operating Temperature -60 Degrees F
Reinforcement Properties Abrasion-Resistant Edges, Cut-Resistant Edges
Standards ASME B30.9, OSHA 1910.184, WSTDA
Visual Indicators Striped
Sling Type Eye and Eye
Choker Hitch Capacity 7,700 lb
Colour Yellow
Overall Width 6 in
Tag Attachment Type Partially Sewn
Sling Length 14 ft
Coating Type Latex
Maximum Operating Temperature 200 Degrees F
Number of Legs 1
Resistance Properties Cut-Resistant
Thickness 5/32 in
Country of Origin United States
(subject to change)