!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WEATHERHOOD, STEEL, FOR 54 IN BLADE DIAMETER, 18 GA THICK, 56½ IN X 56½ IN

WEATHERHOOD, STEEL, FOR 54 IN BLADE DIAMETER, 18 GA THICK, 56½ IN X 56½ IN

DAYTON

WEATHERHOOD, STEEL, FOR 54 IN BLADE DIAMETER, 18 GA THICK, 56½ IN X 56½ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEATHERHOOD, STEEL, FOR 54 IN BLADE DIAMETER, 18 GA THICK, 56½ IN X 56½ IN

WEATHERHOOD, STEEL, FOR 54 IN BLADE DIAMETER, 18 GA THICK, 56½ IN X 56½ IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,451.47 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1WBW5
  • Mfr. Model # 1WBW5
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1854
  • Shipping Weight 238.0 lbs

Product Details

This weatherhood is made of steel. It measures 60¼ inch width, 60¼ inch height, 44½ inch depth. This weatherhood also has a galvanized finish.

Technical Specs

  • ItemWeatherhood
  • For Cut-Out Height56 1/2 in
  • For Cut-Out Height (With Wall Collar)61 3/4 in
  • Overall Height60 1/4 in
  • Overall Depth44 1/2 in
  • Thickness18 ga
  • For Blade Diameter 54 in
  • For Cut-Out Width 56 1/2 in
  • For Cut-Out Width (With Wall Collar) 61 3/4 in
  • Overall Width 60 1/4 in
  • Material Steel
  • Finish Galvanized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list