!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PC 9599 WEARING COMPOUND, 25 LB HOBBOCK, PAIL, FAST CURE

PC 9599 WEARING COMPOUND, 25 LB HOBBOCK, PAIL, FAST CURE

LOCTITE

PC 9599 WEARING COMPOUND, 25 LB HOBBOCK, PAIL, FAST CURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PC 9599 WEARING COMPOUND, 25 LB HOBBOCK, PAIL, FAST CURE

PC 9599 WEARING COMPOUND, 25 LB HOBBOCK, PAIL, FAST CURE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,375.28 / each

EHC: EHC :

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2516929
  • Mfr. Model # 2516929
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Product Details

This PC 9599 wearing compound is blue in colour and comes in a 25 pound hobbock, pail. This wearing compound features fast cure, non- shrinking, non-sag.

Technical Specs

  • ItemWearing Compound
  • Container TypePail
  • For Use on Adhesive TypeEpoxy Adhesives
  • Specific Gravity2.337 to 2.716
  • Base TypeEpoxy-Based
  • BaseEpoxy
  • Container Size 25 lb
  • Cured Colour Blue
  • Product Type Primer
  • Series PC 9599
  • Primary Applications Abrasion Resistance
  • Features Fast Cure, Non- Shrinking, Non-Sag
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list