!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WD-40 MULTI-USE LUBRICANT 18.9L PAIL

WD-40 MULTI-USE LUBRICANT 18.9L PAIL

WD-40

WD-40 MULTI-USE LUBRICANT 18.9L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WD-40 MULTI-USE LUBRICANT 18.9L PAIL

WD-40 MULTI-USE LUBRICANT 18.9L PAIL

WD-40

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $324.31 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # WDF1204
  • Mfr. Model # 1204
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 1496
  • Shipping Weight 46.186 lbs

Technical Specs

  • Lubricant FilmMultipurpose Lubricant
  • Lubricant ContainerPail
  • Container Size 18.9 L
  • Lubricant Base Multipurpose Lubricant
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list