!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WAX RING: FITS ZURN BRAND, 1¼ IN X 3¾ IN X 5½ IN SIZE, BRASS/STAINLESS STEEL

WAX RING: FITS ZURN BRAND, 1¼ IN X 3¾ IN X 5½ IN SIZE, BRASS/STAINLESS STEEL

ZURN

WAX RING: FITS ZURN BRAND, 1¼ IN X 3¾ IN X 5½ IN SIZE, BRASS/STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WAX RING: FITS ZURN BRAND, 1¼ IN X 3¾ IN X 5½ IN SIZE, BRASS/STAINLESS STEEL

WAX RING: FITS ZURN BRAND, 1¼ IN X 3¾ IN X 5½ IN SIZE, BRASS/STAINLESS STEEL

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38ZL48
  • Mfr. Model # Z5972-COMB
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This wax ring includes wax ring for 3 inch or 4 inch waste lines, and mounting hardware including: two¼"-20 coarse brass flange bolts, two stainless steel washers and two¼"-20 coarse stainless steel flange nuts and is for use with Zurn series. It is compatible with the following brand(s): Zurn. In addition, it is size 1¼ inch x 3¾ inch x 5½ inch, and is made of brass/stainless steel.

Technical Specs

  • ItemWax Ring
  • For Use With Sub-CategoryMost Toilets
  • For Use with SeriesZurn
  • MaterialBrass, Stainless Steel
  • Accessory TypeWax Ring
  • Toilet/Urinal Product TypeWax Rings
  • For Use With Category Toilets
  • Fits Brand Zurn
  • Size 1 1/4 in x 3 3/4 in x 5 1/2 in
  • Includes Wax Ring for 3 in or 4 in Waste Lines, and Mounting Hardware Including: (2) 1/4"-20 Coarse Brass Flange Bolts, (2) Stainless Steel Washers and (2) 1/4"-20 Coarse Stainless Steel Flange Nuts
  • Toilet/Urinal Product Group Wax Rings, Seals and Gaskets
  • Toilet/Urinal Sub Category Standard Toilet Repair Parts and Accessories
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list