OVERSHOES, S, BLACK, UNISEX, 11 IN, WATERPROOF, POLYURETHANE FOAM INSULATION
OVERSHOES, S, BLACK, UNISEX, 11 IN, WATERPROOF, POLYURETHANE FOAM INSULATION
NEOS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These small, unisex, black overshoes are waterproof, and they have an 11-inch height, nylon with a rubber outsole and midsole. They have a pull-on style with an adjustable strap closure, an outsole with replaceable stainless steel hardened spikes, and an internal pocket with a cleat wrench. They have polyurethane foam insulation and are ideal for outdoor applications.
Technical Specs
Item NEOs Explorer
Shoe Style Mid-Calf
Fits Shoe Size 5.5 to 7
Footwear Sole Pattern Cleated
Midsole Material Rubber
Predominant Footwear Colour Black
Boot Height 11 in
Waterproof Yes
Insulated Yes
Electrical Hazard Rated No
Oil Resisting Sole No
Ninety Degree Heel No
Colour Black
Metatarsal Guard None
Product Type Overshoe
Footwear Application Overshoe
Gender Women's
Size S
Upper Material Nylon
Outsole Material Nylon
Toe Type Plain
Footwear Closure Pull-On with Adjustable Strap
Footwear Shank No
Completely Non Metallic No
Static Dissipative No
Puncture Resistant Insole No
Footwear Width M
Style Number EXGG
Fits Footwear Size 5.5 to 7
Country of Origin Viet Nam
(subject to change)