!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATERLESS URINAL: SLOAN, 0 GPF, VITREOUS CHINA, ADA

WATERLESS URINAL: SLOAN, 0 GPF, VITREOUS CHINA, ADA

SLOAN

WATERLESS URINAL: SLOAN, 0 GPF, VITREOUS CHINA, ADA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERLESS URINAL: SLOAN, 0 GPF, VITREOUS CHINA, ADA

WATERLESS URINAL: SLOAN, 0 GPF, VITREOUS CHINA, ADA

SLOAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,145.79 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4FB38
  • Mfr. Model # WES1000
  • UNSPSC # 30181506
  • CATALOGUE PAGE # 1722
  • Shipping Weight 60.0 lbs

Product Details

This waterless urinal includes wall hanging bracket. In addition, it meets the standards for ADA. It is made of vitreous china.

Technical Specs

  • ItemWaterless Urinal
  • Brand and SeriesSloan
  • Gallons per Flush0 gpf
  • Flush Valve Type IncludedNone
  • Urinal MaterialVitreous China
  • Includes Flush Valve CoverNo
  • IncludesWall Hanging Bracket
  • StandardsADA
  • Includes Toilet TankNo
  • Urinal Product Type Waterless Urinal
  • Urinal Mounting Style Wall
  • Flushing Method Waterless
  • Flush Handle Not Included
  • Colour White
  • ADA Compliance ADA Compliant
  • Cartridges Required Yes
  • Includes Bowl No
  • Includes Urinal Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list