!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATERFED WASHING BRUSH, 11 1/64 X 5 29/32 X 3 35/64 X 5 29/32 IN, 2 IN TRIM, POLYPROPYLENE

WATERFED WASHING BRUSH, 11 1/64 X 5 29/32 X 3 35/64 X 5 29/32 IN, 2 IN TRIM, POLYPROPYLENE

VIKAN

WATERFED WASHING BRUSH, 11 1/64 X 5 29/32 X 3 35/64 X 5 29/32 IN, 2 IN TRIM, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERFED WASHING BRUSH, 11 1/64 X 5 29/32 X 3 35/64 X 5 29/32 IN, 2 IN TRIM, POLYPROPYLENE

WATERFED WASHING BRUSH, 11 1/64 X 5 29/32 X 3 35/64 X 5 29/32 IN, 2 IN TRIM, POLYPROPYLENE

VIKAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC524752
  • Mfr. Model # 524752
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This Waterfed washing brush is for use with Vikan Transport Line cleaning tools and handles. It is made of polypropylene. The brush measures 11 1/64 x 5 29/32 x 3 35/64 inches with a trim length of two inches and a thickness of 5 29/32 inches.

Technical Specs

  • ItemWaterfed Brush
  • Bristle MaterialPolypropylene
  • Brush Length275 mm
  • Overall Length275 mm
  • Head MaterialPolyester
  • Cleaning Brush TypeWashing Brush
  • Maximum pH Level11
  • Minimum pH Level3
  • Bristle Firmness Soft/Split Combination
  • Handle Material Steel
  • Bristle Colour Black
  • Bristle Length 46 mm
  • Head Length 275 mm
  • Maximum Usage Temperature 50 Degrees C
  • Minimum Usage Temperature -20 Degrees C
  • Country of Origin Denmark (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories