!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTIFREEZE, WATER SYSTEM, READY-TO-USE, FREEZING POINT 8.2 ° F, PURPLE, 205 L DRUM

ANTIFREEZE, WATER SYSTEM, READY-TO-USE, FREEZING POINT 8.2 ° F, PURPLE, 205 L DRUM

RECOCHEM

ANTIFREEZE, WATER SYSTEM, READY-TO-USE, FREEZING POINT 8.2 ° F, PURPLE, 205 L DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTIFREEZE, WATER SYSTEM, READY-TO-USE, FREEZING POINT 8.2 ° F, PURPLE, 205 L DRUM

ANTIFREEZE, WATER SYSTEM, READY-TO-USE, FREEZING POINT 8.2 ° F, PURPLE, 205 L DRUM

RECOCHEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $525.46 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # RCD35-369WP
  • Mfr. Model # 35-369WP
  • UNSPSC # 15121807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 451.0 lbs

Product Details

This ready-to-use water system antifreeze is for winterizing cottages, RVs, swimming pools, boats, and septic systems. It has a boiling point of 186.8 Degrees F, a freezing point of 8.2 Degrees F, a flash point of 95 Degrees F, and a pour point of 8.2 Degrees F. This purple antifreeze comes in a 205-litre drum.

Technical Specs

  • ItemWater System Antifreeze
  • Container Size205 L
  • StandardsASTM
  • Container Type Drum
  • Colour Clear
  • Specific Gravity 1.13
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list