!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SMARTGRIP SERIES TONGUE AND GROOVE PLIERS, STEEL, RED HANDLE/CUSHION GRIP, CHROME VANADIUM, INSULATED, MANUAL, 10 IN L

SMARTGRIP SERIES TONGUE AND GROOVE PLIERS, STEEL, RED HANDLE/CUSHION GRIP, CHROME VANADIUM, INSULATED, MANUAL, 10 IN L

KNIPEX

SMARTGRIP SERIES TONGUE AND GROOVE PLIERS, STEEL, RED HANDLE/CUSHION GRIP, CHROME VANADIUM, INSULATED, MANUAL, 10 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SMARTGRIP SERIES TONGUE AND GROOVE PLIERS, STEEL, RED HANDLE/CUSHION GRIP, CHROME VANADIUM, INSULATED, MANUAL, 10 IN L

SMARTGRIP SERIES TONGUE AND GROOVE PLIERS, STEEL, RED HANDLE/CUSHION GRIP, CHROME VANADIUM, INSULATED, MANUAL, 10 IN L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $136.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10U037
  • Mfr. Model # 85 01 250 US
  • UNSPSC # 27112112
  • CATALOGUE PAGE # 364
  • Shipping Weight 0.8 lbs

Technical Specs

  • ItemPliers
  • Adjustment MechanismSelf Adjusting
  • Jaw ShapeV
  • Maximum Jaw Opening1 1/4 in, 1 13/32 in
  • Jaw Length1 1/4 in
  • Non-SparkingNon-Sparking
  • Tether ReadyTether Not Ready
  • FinishChrome Vanadium
  • Grip MaterialPlastic
  • Jaw Opening TypeManual
  • SeriesSmartGrip
  • Steel TypeChrome Vanadium Electric Steel
  • Product TypeWater Pump Plier
  • Plier Type Tongue and Groove Pliers
  • Jaw Texture Serrated
  • Overall Length 10 in
  • Jaw Width 1 1/4 in
  • Grip Style Standard Cushion
  • Insulated Insulated
  • Features Box-Joint Design, Double Guide, Flush Joint Bolt, Hardened Teeth, Locking Lever, Low Hand Force Required, Pinch Guard, Self-Locking
  • For Use With Nuts, Pipes
  • Handle Colour Red
  • Plier Material Steel
  • Standards DIN ISO 8976
  • Weight 0.825 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list