!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE, -23 ° TO 66 ° C, -23 ° C TO 66 ° C, NITRILE RUBBER, PLIOVIC, 300 FT L, RED, 161.8 MM OD, 156.2 MM ID

HOSE, -23 ° TO 66 ° C, -23 ° C TO 66 ° C, NITRILE RUBBER, PLIOVIC, 300 FT L, RED, 161.8 MM OD, 156.2 MM ID

CONTINENTAL CONTITECH

HOSE, -23 °  TO 66 ° C, -23 ° C TO 66 ° C, NITRILE RUBBER, PLIOVIC, 300 FT L, RED, 161.8 MM OD, 156.2 MM ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE, -23 ° TO 66 ° C, -23 ° C TO 66 ° C, NITRILE RUBBER, PLIOVIC, 300 FT L, RED, 161.8 MM OD, 156.2 MM ID

HOSE, -23 ° TO 66 ° C, -23 ° C TO 66 ° C, NITRILE RUBBER, PLIOVIC, 300 FT L, RED, 161.8 MM OD, 156.2 MM ID

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.66 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20012505
  • Mfr. Model # 20012505
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1704
  • Shipping Weight 373.5 lbs

Product Details

This hose has a length of 300 feet, and is red, has an operating temperature of -23 Degrees C to 66 Degrees C, has an operating temperature of -23 Degrees to 66 Degrees C and is made of nitrile rubber, pliovic. In addition, it has 161.8 mm outside diameter, 156.2 mm inside diameter. This hose is for use on oil.

Technical Specs

  • ItemHose
  • Hose Outside Dia.161.8 mm
  • Hose Reinforcement MaterialSynthetic Yarn
  • Hose Tube MaterialNitrile Rubber, Pliovic
  • Maximum Operating Temperature66 Degrees C
  • Hose Cover MaterialPliovic
  • Compatible ChemicalsOil
  • Hose Inside Dia. 156.2 mm
  • Hose Reinforcement Type Spiral
  • Hose Length 300 ft
  • Temp. Range -23 Degrees to 66 Degrees C
  • Minimum Operating Temperature -23 Degrees C
  • Hose Colour Red
  • For Media Type Oil
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list