!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DYNASTY 300 SERIES WATER COOLED PACKAGE, AL/SPECIALTY METALS/STAINLESS STEEL, STICK/TIG, 8 FT CORD

DYNASTY 300 SERIES WATER COOLED PACKAGE, AL/SPECIALTY METALS/STAINLESS STEEL, STICK/TIG, 8 FT CORD

MILLER

DYNASTY 300 SERIES WATER COOLED PACKAGE, AL/SPECIALTY METALS/STAINLESS STEEL, STICK/TIG, 8 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DYNASTY 300 SERIES WATER COOLED PACKAGE, AL/SPECIALTY METALS/STAINLESS STEEL, STICK/TIG, 8 FT CORD

DYNASTY 300 SERIES WATER COOLED PACKAGE, AL/SPECIALTY METALS/STAINLESS STEEL, STICK/TIG, 8 FT CORD

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28,837.92 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907818002
  • Mfr. Model # 907818002
  • UNSPSC # 23171519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 147.0 lbs

Product Details

This water cooled package is model Dynasty 300And features 4½ inch LCD display, any input voltage hook-up (208 to 600v), program memory, saving and recalling of favourite weld settings, and more and includes adjustable shoulder strap and centre carry handle, 8 foot power cord, small runner cart. In addition, it is for use with: aluminum, specialty metals, stainless steel, steel and for aerospace, construction, fabrication, heavy equipment, manufacturing, railcar, shipbuilding.

Technical Specs

  • ItemWater Cooled Package
  • For Maximum Material Thickness3/8 (Aluminum), 3/8 (Steel) in
  • Input Frequency50/60 Hz
  • PhaseSingle-Phase, Three-Phase
  • SeriesDynasty 300
  • Stick Welding Minimum Output Current5 A
  • TIG Welding Maximum Output Current300 A
  • TIG Welding Output @ Duty Cycle250 A @ 20V, 60%
  • Amperage Range1 to 300 A
  • ColourBlue
  • IncludesAdjustable Shoulder Strap and Centre Carry Handle, 8 ft Power Cord (No Plug), Coolmate 1.3 Quick Connect Model on CE TIGRunner, Small Runner Cart
  • ModelDynasty 300
  • Overall Depth21 7/8 in
  • Overall Width8 1/2 in
  • Power Cord IncludedYes
  • Pulse Frequency0.1 to 500 pulses/second
  • Remote Connection Type14-Pin
  • TIG Arc Start FeatureHigh Frequency Start
  • Welding ModeCC
  • For Material Type Aluminum, Specialty Metals, Stainless Steel, Steel
  • For Minimum Material Thickness 0.012 in (Aluminum), 0.004 in (Steel)
  • Max. Input Current 35 A @ 208V (Single-Phase)
  • Polarity AC, DC
  • Stick Welding Maximum Output Current 300 A
  • Stick Welding Output @ Duty Cycle 250 A @ 30V, 60%, 200 A @ 27.2V, 60%
  • TIG Welding Minimum Output Current 1 A, 2 A
  • Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW), TIG AC (GTAW-AC), TIG DC (GTAW-DC)
  • Application Aerospace, Construction, Fabrication, Heavy Equipment, Manufacturing, Railcar, Shipbuilding
  • Features 4.5 in LCD Display, Any Input Voltage Hook-up (208 to 600V), Program Memory Allows Easy Naming, Saving and Recalling of Favourite Weld Settings, USB Front Panel Port to Easily Update Software, Back-Up Settings and Transfer Saved Weld Programs, Cooler-On-Demand Operates the Auxiliary Cooling System Only When Needed
  • Input Voltage 208, 220/230/240, 380/400, 460/480, 575/600V
  • Open Circuit Voltage 60V DC
  • Overall Height 13 7/8 in
  • Plug Type Bare Leads
  • Power Cord Length 8 ft
  • Remote Control Remote Control Not Included
  • Standards IP23
  • Weight 55 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list