TRASH CAN, RECTANGULAR, BEIGE, 7 GALLON CAPACITY, 14½ IN OVERALL W
TRASH CAN, RECTANGULAR, BEIGE, 7 GALLON CAPACITY, 14½ IN OVERALL W
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
TRASH CAN, RECTANGULAR, BEIGE, 7 GALLON CAPACITY, 14½ IN OVERALL W
Technical Specs
- ItemTrash Can
- Garbage Container Capacity7 gal
- Specific Container MaterialPlastic
- Top TypeOpen
- Container Mounting StyleFree-Standing
- MobilityStationary
- FeaturesAll-Plastic Construction Won't Chip, Rust or Dent. Rolled Rims Add Strength, and are Easy To Clean.
- Lid OptionsNo Lid
- Rigid Liner MaterialGalvanized Metal
- Container Shape Rectangular
- Height 15 in
- Depth 10 1/2 in
- Colour Beige
- Width 14 1/2 in
- Diameter 14 1/4 in
- Finish Smooth
- Location Indoor
- Country of Origin United States
(subject to change)
Related Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.31
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.31
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.23
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.07
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.68
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.13
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.30
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.24
/ EACH