WASTEBASKET,RECTANGULAR,3-1/2 GAL.,BEIGE
WASTEBASKET,RECTANGULAR,3-1/2 GAL.,BEIGE
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
TRASH CAN, RECTANGULAR, BEIGE, 3½ GALLON CAPACITY, 11 IN OVERALL D
Technical Specs
- Container Product GroupingFire-Resistant Wastebasket
- Top TypeOpen
- ColourBeige
- Width/Diameter8 1/4 in
- Material GroupingPlastic
- FinishTextured
- MobilityStationary
- Lid ConnectionNone
- Container Mounting StyleFree-Standing
- StandardsCSFM Approved, UL
- Container Shape Rectangular
- Trash Container Capacity 3 1/2 gal
- Height 12 1/4 in
- Depth 11 in
- Specific Container Material Fiberglass
- Location Indoor
- Lid Options No Lid
- Lid Opening Mechanism None
- Features Rounded Corners Add Strength and are Easy to Clean, Long-Lasting Fiberglass Resists Chips and Dents, Will Not Rust
- Country of Origin China
(subject to change)
Alternate Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.90
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.00
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.90
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.72
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.83
/ EACH
Related Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.60
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.00
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.86
/ PACKAGE