!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WASTEBASKET,OVAL,8 GAL.,SILVER

WASTEBASKET,OVAL,8 GAL.,SILVER

GRAINGER

WASTEBASKET,OVAL,8 GAL.,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASTEBASKET,OVAL,8 GAL.,SILVER

WASTEBASKET,OVAL,8 GAL.,SILVER

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $250.12 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ6ZCL1
  • Mfr. Model # 6ZCL1
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 793
  • Shipping Weight 16.05 lbs

Product Details

STEP-ON TRASH CONTAINER, STAINLESS STEEL, 8 GALLON CAPACITY, 13¼ IN OVERALL DIAMETER, SILVER

Technical Specs

  • ItemStep Can
  • Garbage Container Capacity8 gal
  • Specific Container MaterialStainless Steel
  • Top TypeFlat
  • Container Mounting StyleFree-Standing
  • IncludesHinged Lid
  • Diameter13 1/4 in
  • FinishSatin
  • Lid Opening MechanismFoot Pedal
  • LocationIndoor
  • SeriesEK9218MT-30L
  • Container Shape Oval
  • Height 27 in
  • Depth 13 1/2 in
  • Colour Silver
  • Width 13 3/8 in
  • Mobility Stationary
  • Features Soft Close Lid, Fingerprint Resistant, Bag Fixer
  • Lid Connection Hinged
  • Lid Options Lid Included
  • Rigid Liner Material Plastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list