!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WASHOUT URINAL & MANUAL FLUSH VALVE: SLOAN ROYAL, 0.25 GPF, VITREOUS CHINA

WASHOUT URINAL & MANUAL FLUSH VALVE: SLOAN ROYAL, 0.25 GPF, VITREOUS CHINA

SLOAN

WASHOUT URINAL & MANUAL FLUSH VALVE: SLOAN ROYAL, 0.25 GPF, VITREOUS CHINA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHOUT URINAL & MANUAL FLUSH VALVE: SLOAN ROYAL, 0.25 GPF, VITREOUS CHINA

WASHOUT URINAL & MANUAL FLUSH VALVE: SLOAN ROYAL, 0.25 GPF, VITREOUS CHINA

SLOAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $834.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5NFL0
  • Mfr. Model # WEUS1002.1001
  • UNSPSC # 30181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.2 lbs

Product Details

This washout urinal and manual flush valve includes all mounting hardware, manual Royal flushometer (5xtg1), vitreous urinal fixture. In addition, it meets the standards for ASME A112.19.2/CSA B45.1, ASSE 1037. It is made of vitreous china, with a manual valve.

Technical Specs

  • ItemWashout Urinal & Manual Flush Valve
  • Brand and SeriesSloan Royal(R)
  • Gallons per Flush0.25 gpf
  • Flush ModeSingle Flush
  • Flush HandleOscillating Handle
  • ColourWhite
  • Spud Connection Size3/4 in
  • ADA ComplianceADA Compliant
  • Basic Power SourceManual
  • StandardsASME A112.19.2/CSA B45.1, ASSE 1037
  • Includes Toilet TankNo
  • Urinal Product Type Washout Urinal with Manual Flush Valve
  • Urinal Mounting Style Wall
  • Flushing Method Washout
  • Flush Valve Type Included Manual
  • Urinal Material Vitreous China
  • Spud Location Top
  • Includes Flush Valve Cover Yes
  • Rough-In 11 1/2 in
  • Includes All Mounting Hardware, Manual Royal Flushometer (5XTG1), Vitreous Urinal Fixture
  • Includes Bowl No
  • Includes Urinal Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list