!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WASHOUT URINAL & AUTOMATIC FLUSH VALVE: SLOAN, 0.125 GPF, VITREOUS CHINA

WASHOUT URINAL & AUTOMATIC FLUSH VALVE: SLOAN, 0.125 GPF, VITREOUS CHINA

SLOAN

WASHOUT URINAL & AUTOMATIC FLUSH VALVE: SLOAN, 0.125 GPF, VITREOUS CHINA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHOUT URINAL & AUTOMATIC FLUSH VALVE: SLOAN, 0.125 GPF, VITREOUS CHINA

WASHOUT URINAL & AUTOMATIC FLUSH VALVE: SLOAN, 0.125 GPF, VITREOUS CHINA

SLOAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,469.28 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2PPR4
  • Mfr. Model # WEUS1000.1401
  • UNSPSC # 30181506
  • CATALOGUE PAGE # 1722
  • Shipping Weight 73.0 lbs

Product Details

This washout urinal and automatic flush valve includes adjustable tailpiece and vandal-resistant outlet strainer, battery powered flushometer, vandal-resistant chrome-plated housing. In addition, it meets the standards for ASME A112.19.2/CSA B45.1, ASSE 1037, V-29193. It is made of vitreous china, with a automatic valve.

Technical Specs

  • ItemWashout Urinal & Automatic Flush Valve
  • Brand and SeriesSloan
  • Gallons per Flush0.125 gpf
  • Flush ModeSingle Flush
  • Flush HandleSensor with Manual Override
  • ColourWhite
  • Spud Connection Size3/4 in
  • ADA ComplianceADA Compliant
  • Basic Power SourceBattery
  • StandardsASME A112.19.2/CSA B45.1, ASSE 1037, V-29193
  • Includes Toilet TankNo
  • Urinal Product Type Washout Urinal with Automatic Flush Valve
  • Urinal Mounting Style Wall
  • Flushing Method Washout
  • Flush Valve Type Included Automatic
  • Urinal Material Vitreous China
  • Spud Location Top
  • Includes Flush Valve Cover Yes
  • Rough-In 11 1/2 in
  • Includes Adjustable Tailpiece and Vandal Resistant Outlet Strainer, Battery Powered Flushometer, Vandal Resistant Chrome Plated Housing
  • Includes Bowl No
  • Includes Urinal Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Urinal Uses 0.5 gpf or Less
    Green Certification or Other Recognition: WaterSense Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list