FENDER WASHER, FOR ⅜ IN SCREW, STEEL, ZINC PLATED, 0.406 IN ID, 100 PK 
				FENDER WASHER, FOR ⅜ IN SCREW, STEEL, ZINC PLATED, 0.406 IN ID, 100 PK 
				
				
					
					APPROVED VENDOR 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This fender washer is made of Grade 2 steel and has a zinc-plated finish. Plus, it is silver-coloured and meets the standards for ASME B18.21.1 dimensional standards. This fender washer is designed for screws measuring 3/8 inch.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Fender Washer  
						
					
				
					
						
							Dimensional Standards ASME B18.21.1  
						
					
				
					
						
							Material Grade/Class Grade 2  
						
					
				
					
						
							For Screw Size 3/8 in  
						
					
				
					
						
							Outside Diameter 2 in  
						
					
				
					
						
							System of Measurement Inch  
						
					
				
					
						
							Colour Silver  
						
					
				
					
						
							Made in North America No  
						
					
				
					
						
							Maximum Temperature 350 Degrees C  
						
					
				
					
						
							Outside Diameter Tolerance +1992/-2029 in  
						
					
				
					
						
							Removable Yes  
						
					
				
					
						
							RoHS Compliant Yes  
						
					
				
			 
			
			
				
					
						
							Flat Washer Type  Oversized  
						
					
				
					
						
							Material  Steel  
						
					
				
					
						
							Finish  Zinc-Plated  
						
					
				
					
						
							Inside Diameter  0.406 in  
						
					
				
					
						
							Maximum Thickness  0.065 in  
						
					
				
					
						
							Minimum Thickness  0.065 in  
						
					
				
					
						
							Inside Diameter Tolerance  +/-0.400 to 0.420 in  
						
					
				
					
						
							Material Quality Standards  Not Rated  
						
					
				
					
						
							Minimum Temperature  -58 Degrees C  
						
					
				
					
						
							REACH Compliant  Yes  
						
					
				
					
						
							Rockwell Hardness  HV140  
						
					
				
					
						
							Thickness Tolerance  +0.047 in to 0.080 in  
						
					
				
				
                    Country of Origin  Varies
                                (subject to change)