!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WASHER, C4 ROCKWELL, GRADE 5 STEEL, INCH, BLACK OXIDE FINISH, BLACK

WASHER, C4 ROCKWELL, GRADE 5 STEEL, INCH, BLACK OXIDE FINISH, BLACK

APPROVED VENDOR

WASHER, C4 ROCKWELL, GRADE 5 STEEL, INCH, BLACK OXIDE FINISH, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHER, C4 ROCKWELL, GRADE 5 STEEL, INCH, BLACK OXIDE FINISH, BLACK

WASHER, C4 ROCKWELL, GRADE 5 STEEL, INCH, BLACK OXIDE FINISH, BLACK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.38 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5RY37
  • Mfr. Model # 5RY37
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

This washer is made of Grade 5 steel and has a black oxide finish. Plus, it is black. This washer is designed for screws measuring 5/8 inch.

Technical Specs

  • ItemWasher
  • MaterialSteel
  • FinishBlack Oxide
  • Inside Diameter0.656 in
  • Maximum Thickness0.187 in
  • Minimum Thickness0.187 in
  • Inside Diameter Tolerance+/-0.010 in
  • Rockwell HardnessC4
  • Flat Washer Type Standard
  • Material Grade/Class Grade 5
  • For Screw Size 5/8 in
  • Outside Diameter 1 3/8 in
  • System of Measurement Inch
  • Colour Black
  • Outside Diameter Tolerance +/-0.010 in
  • Thickness Tolerance +0.005 in/-0.020 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list