!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WASHDOWN HOSE ASSEMBLY: ¾ IN HOSE ID, 300 PSI, -40 ° TO 200 ° F, WHITE, 25 FT HOSE LG

WASHDOWN HOSE ASSEMBLY: ¾ IN HOSE ID, 300 PSI, -40 ° TO 200 ° F, WHITE, 25 FT HOSE LG

SANI-LAV

WASHDOWN HOSE ASSEMBLY: ¾ IN HOSE ID, 300 PSI, -40 °  TO 200 ° F, WHITE, 25 FT HOSE LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHDOWN HOSE ASSEMBLY: ¾ IN HOSE ID, 300 PSI, -40 ° TO 200 ° F, WHITE, 25 FT HOSE LG

WASHDOWN HOSE ASSEMBLY: ¾ IN HOSE ID, 300 PSI, -40 ° TO 200 ° F, WHITE, 25 FT HOSE LG

SANI-LAV

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $340.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53XV16
  • Mfr. Model # H25W3
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.3 lbs

Product Details

This washdown hose assembly has a length of 25 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is white, has an operating temperature of -40 Degrees to 200 Degrees F and is made of EPDM. In addition, it has 1 3/16 inch outside diameter, ¾ inch inside diameter. This washdown hose assembly.

Technical Specs

  • ItemWashdown Hose Assembly
  • Hose Outside Dia.1 3/16 in
  • Temp. Range-40 Degrees to 200 Degrees F
  • Hose Length25 ft
  • Hose Cover MaterialEPDM
  • Hose Fitting A MaterialStainless Steel
  • Hose Fitting A TypeFGHT
  • Hose Fitting B Size3/4 in
  • AntimicrobialNot Antimicrobial
  • Compatible ChemicalsFresh Water, Mild Chemicals
  • Hose Inside Dia. 3/4 in
  • Max. Working Pressure @ 70 F 300 psi
  • Hose Colour White
  • Hose Configuration Coupled Assembly
  • Hose Tube Material EPDM
  • Hose Fitting A Size 3/4 in
  • Hose Fitting B Material Stainless Steel
  • Hose Fitting B Type Swivel MGHT
  • Burst Pressure 1,200 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list