!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASHDOWN HOSE,3/4IN DIA,50 FT L,1200 PSI

WASHDOWN HOSE,3/4IN DIA,50 FT L,1200 PSI

CONTINENTAL

WASHDOWN HOSE,3/4IN DIA,50 FT L,1200 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHDOWN HOSE,3/4IN DIA,50 FT L,1200 PSI

WASHDOWN HOSE,3/4IN DIA,50 FT L,1200 PSI

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $552.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55CF68
  • Mfr. Model # FRT075-50MF-G
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.25 lbs

Technical Specs

  • ItemWashdown Hose Assembly
  • Hose Outside Dia.1 13/16 in
  • Hose Reinforcement TypeSpiral
  • Temp. Range-20 Degrees to 210 Degrees F
  • Hose Length50 ft
  • Standards3-A, FDA, USDA
  • Hose Tube MaterialNitrile
  • Hose Fitting A MaterialBrass
  • Hose Fitting A TypeMGHT
  • Hose Fitting B Size3/4 in
  • AntimicrobialYes
  • Compatible ChemicalsAntifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water
  • Hose Inside Dia. 3/4 in
  • Hose Reinforcement Material Fiber
  • Max. Working Pressure @ 70 F 300 psi
  • Hose Colour Yellow
  • Hose Configuration Coupled Assembly
  • Hose Cover Material Carboxylated Nitrile Rubber
  • Safety Factor 4:1
  • Hose Fitting A Size 3/4 in
  • Hose Fitting B Material Brass
  • Hose Fitting B Type FGHT
  • Burst Pressure 1,200 psi
  • For Media Type Antifreeze, Ethylene Glycol, Glycerin, Water

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list