!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE, WASHDOWN, MICROBAN, YELLOW, 3/4 IN, SYNTHETIC RUBBER, 500 UNITS

HOSE, WASHDOWN, MICROBAN, YELLOW, 3/4 IN, SYNTHETIC RUBBER, 500 UNITS

CONTINENTAL CONTITECH

HOSE, WASHDOWN, MICROBAN, YELLOW, 3/4 IN, SYNTHETIC RUBBER, 500 UNITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE, WASHDOWN, MICROBAN, YELLOW, 3/4 IN, SYNTHETIC RUBBER, 500 UNITS

HOSE, WASHDOWN, MICROBAN, YELLOW, 3/4 IN, SYNTHETIC RUBBER, 500 UNITS

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.36 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20135645
  • Mfr. Model # 20135645
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 194.0 lbs

Product Details

This yellow-coloured 3/4 inch food transfer washdown hose features a Microban antibacterial coating and has an abrasion- and oil-resistant cover that provides maximum protection against the adverse effects of oil and animal fats. It is made with black nitrile synthetic rubber and has a coupled assembly. This washdown hose is reinforced with spiral synthetic yarn and has a safety factor of 4:1. It is safe for use in temperatures of -29 Degrees C to 93 Degrees C. This product is sold in multiples

Technical Specs

  • ItemWashdown Hose
  • Hose Outside Dia.1 3/16 in
  • Hose Reinforcement TypeSpiral
  • Bend Radius7.5 in
  • Max. Working Pressure @ 70 F300 psi
  • Maximum Operating Temperature210 Degrees F
  • Hose ColourYellow
  • Safety Factor4:1
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene
  • For Media TypeAir, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water
  • Hose Inside Dia. 3/4 in
  • Hose Configuration Bulk Hose
  • Hose Reinforcement Material Fibre
  • Hose Tube Material Nitrile
  • Minimum Operating Temperature -20 Degrees F
  • Temp. Range -20 Degrees to 210 Degrees F
  • Hose Cover Material Carboxylated Nitrile Rubber
  • Hose Length 500 ft
  • Burst Pressure 1,200 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list