!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WARNING LIGHT, FLASHING BEACON, RED, LED, 360 DEGREE

WARNING LIGHT, FLASHING BEACON, RED, LED, 360 DEGREE

GROTE

WARNING LIGHT, FLASHING BEACON, RED, LED, 360 DEGREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WARNING LIGHT, FLASHING BEACON, RED, LED, 360 DEGREE

WARNING LIGHT, FLASHING BEACON, RED, LED, 360 DEGREE

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO77912
  • Mfr. Model # 77912
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 528
  • Shipping Weight 0.85 lbs

Product Details

24 ultra bright LEDs help conserve battery life. 300 - 400 hours of operation on 2-D cell batteries (not included). 60 triple flashes per minute. Strong magnet base holds lamp in place when placed on a metal surface. Photocell to adjust intensity for low light situations. Red LED warning lamp.

Technical Specs

  • ItemWarning Light
  • Light ColourRed
  • ShapeRound
  • SAE Class RatingSAE Class Not Rated
  • Overall Diameter4 11/16 in
  • Mount TypeMagnetic
  • Power SourceBattery
  • FeaturesPhotocell Adjusts Intensity for Low Light Situations
  • Includes BatteriesBatteries Not Included
  • Lens MaterialPolycarbonate
  • Light Type Flashing Beacon
  • Lens Colour Red
  • Light Pattern Flashing
  • Lighting Technology LED
  • Series 360 Degrees Portable Series
  • Base Material Nylon, Polycarbonate
  • Battery Size D
  • Flashes per Minute 60
  • Lamp Life 400 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list