!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURFACE MOUNT STROBE, RECTANGULAR, 4 LEDS, 12 TO 36 VDC, CLEAR, 2 1/2 X 5 1/2 X 2 IN, PC, ALUMINUM

SURFACE MOUNT STROBE, RECTANGULAR, 4 LEDS, 12 TO 36 VDC, CLEAR, 2 1/2 X 5 1/2 X 2 IN, PC, ALUMINUM

JETCO

SURFACE MOUNT STROBE, RECTANGULAR, 4 LEDS, 12 TO 36 VDC, CLEAR, 2 1/2 X 5 1/2 X 2 IN, PC, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE MOUNT STROBE, RECTANGULAR, 4 LEDS, 12 TO 36 VDC, CLEAR, 2 1/2 X 5 1/2 X 2 IN, PC, ALUMINUM

SURFACE MOUNT STROBE, RECTANGULAR, 4 LEDS, 12 TO 36 VDC, CLEAR, 2 1/2 X 5 1/2 X 2 IN, PC, ALUMINUM

JETCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JET12766766ACL
  • Mfr. Model # 127-66766ACL
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 529
  • Shipping Weight 0.65 lbs

Product Details

This surface mount strobe is rectangular in design and has a current drawn of 2 13/32 inches and a voltage of 12 to 36 VDC. Its base is made of aluminum and its lens and housing are made of polycarbonate. It has four LEDs, two flash patterns, and a selectable flash pattern per minute. This amber light measures 2 1/2 length x 5 1/2 width x 2 inches height. It has a wire leads connection.

Technical Specs

  • ItemWarning Lamp
  • Light ColourAmber
  • Light PatternSteady, Quad Flash
  • Lighting TechnologyLED
  • Overall Length115 mm
  • Overall Depth50 mm
  • StandardsSAE W-2 08 DOT
  • Base MaterialAluminum
  • Current0.49 A @ 12V, 0.25 A @ 24V
  • Flashes per MinuteQuad
  • Lens MaterialPolycarbonate
  • Light Type LED
  • Lens Colour Clear
  • Electrical Connection Direct Wire
  • Operating Voltage 9 to 36V
  • Overall Height 45 mm
  • IP Rating IP67
  • Mount Type Surface
  • Number of Bulbs 4
  • Features Brushed Aluminum Base
  • Lamp Life 35,000 hr
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list