WARDROBE STORAGE CABINET, GREY, 24 IN D X 36 IN W X 78 IN H
WARDROBE STORAGE CABINET, GREY, 24 IN D X 36 IN W X 78 IN H
TENNSCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This wardrobe storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, adjustable shelf, coat rod, and more. In addition, it has one shelf. This wardrobe storage cabinet meets the standards for MH16.1:2004.
Technical Specs
Item Wardrobe Storage Cabinet
Number of Shelves 1
Overall Height 78 in
Number of Doors 2
Method of Construction Welded
Cabinet Colour Grey
Overall Depth 24 in
Overall Width 36 in
Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, Coat Rod, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
Standards MH16.1:2004
Country of Origin United States
(subject to change)
Related Products
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,536.03
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,593.31
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,173.24
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,195.88
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,593.31
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,833.65
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,541.90
/ each
TENNSCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$208.47
/ each