!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECESSED ELECTRIC WALL-MOUNT HEATER, 900/1,800W, 120V ACASE, 120V AC, 1-PHASE, WHITE

RECESSED ELECTRIC WALL-MOUNT HEATER, 900/1,800W, 120V ACASE, 120V AC, 1-PHASE, WHITE

QMARK

RECESSED ELECTRIC WALL-MOUNT HEATER, 900/1,800W, 120V ACASE, 120V AC, 1-PHASE, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED ELECTRIC WALL-MOUNT HEATER, 900/1,800W, 120V ACASE, 120V AC, 1-PHASE, WHITE

RECESSED ELECTRIC WALL-MOUNT HEATER, 900/1,800W, 120V ACASE, 120V AC, 1-PHASE, WHITE

QMARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,946.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG29HZ87
  • Mfr. Model # SSAR1802
  • UNSPSC # 40101814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.55 lbs

Technical Specs

  • ItemRecessed Electric Wall-Mount Heater
  • Rough-In Width14 1/4 in
  • Voltage120V AC
  • Thermostat IncludedUnit-Mounted
  • Control TypeTouch Screen
  • Smart ConnectivityNo Connectivity
  • Thermal Overheat ProtectionAutomatic Reset
  • Occupancy SensorNo
  • Automatic Fan Delay (On/Off)Yes
  • Disconnect SwitchYes
  • Mounting TypeSurface and Recessed
  • Remote Control FunctionsOn/Off and Temp. Control
  • Heating MethodFan Forced
  • Housing Height18 3/16 in
  • Housing MaterialAluminum Die Cast
  • Grille Height19 3/4 in
  • Grille ColourWhite
  • Grille MaterialCast Aluminum
  • Wattage Field ConvertibleYes
  • Air Temp. Rise147 Degrees F
  • Frequency60 Hz
  • Minimum Mounting Distance from Ceiling36 in
  • Manufacturers Warranty Length1 yr On Unit, 5 yr On Element
  • StandardscETL, UL standard 2021
  • Rough-In Height 18 3/16 in
  • Rough-In Depth 3 7/8 in
  • Phase 1
  • Wattage Output 900W/1,800W
  • Programming Capability 5-2
  • Tamper Resistant Yes
  • Thermostat Contact Type Double Pole
  • Hold Function Yes
  • Building Management System Compatible Yes
  • Fan Only Operation No
  • Setback Control Yes
  • Heating Capacity 6,142 BtuH
  • Housing Depth 3 3/4 in
  • Housing Width 14 3/16 in
  • Grille Depth 2 3/4 in
  • Grille Width 15 7/8 in
  • Grille Finish Powder Coated
  • Filter Included No
  • Air Flow 100 cfm
  • Amperage 4.5 to 15A
  • Heater Mounting Position Horizontal Burn
  • Minimum Mounting Height from Floor 12 in
  • Includes Fan only Mode, Night Light and Remote Control, Security Lockout
  • Rough-In Dimensions - H x W x D 18-3/16 in x 14-1/4 in x 3-7/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list