!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WALL VENT KIT, ROUND, 3 IN/4 IN DUCT, PLASTIC, WHITE FINISH, VENT CAP KITS

WALL VENT KIT, ROUND, 3 IN/4 IN DUCT, PLASTIC, WHITE FINISH, VENT CAP KITS

BROAN

WALL VENT KIT, ROUND, 3 IN/4 IN DUCT, PLASTIC, WHITE FINISH, VENT CAP KITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL VENT KIT, ROUND, 3 IN/4 IN DUCT, PLASTIC, WHITE FINISH, VENT CAP KITS

WALL VENT KIT, ROUND, 3 IN/4 IN DUCT, PLASTIC, WHITE FINISH, VENT CAP KITS

BROAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.17 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3WE96
  • Mfr. Model # WVK2A
  • UNSPSC # 40141901
  • CATALOGUE PAGE # 1868
  • Shipping Weight 1.1 lbs

Product Details

This wall vent kit includes two nylon zip ties, 4 inch clamps, 4 to 3 inch foam reducer, five-foot long x 4 inch diameter, and more, and is made of plastic. It is white, measures 6½ inch width, 10 inch length. This wall vent kit is designed for use with the following applications: kitchen, bath ventilation fan.

Technical Specs

  • ItemWall Vent Kit
  • Inlet Diameter4 in
  • Overall Length10 in
  • StandardsUL 181 Class 1
  • ShapeCap
  • Screen IncludedScreen Not Included
  • Duct ShapeRound
  • ApplicationKitchen, Bath Ventilation Fan
  • For Nominal Duct Diameter 3 in, 4 in
  • Material Plastic
  • Product Type Flexible Wall Ducting Kit
  • Colour White
  • Overall Width 6 1/2 in
  • Includes (2) Nylon Zip Ties, 4 in Clamps, 4 to 3 in Foam Reducer, 5 ft Long x 4 in Diameter Flexible Metal Ducting, Square Louvered Wall Vent with Rigid Ducting on Back
  • Backdraft Damper Included Backdraft Damper Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list