WIRE WALL SHELF, 60 IN X 14 IN, 3 SHELVES, 250 LB LOAD CAPACITY PER SHELF, POST
WIRE WALL SHELF, 60 IN X 14 IN, 3 SHELVES, 250 LB LOAD CAPACITY PER SHELF, POST
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Wall-mount wire shelving kit. Open wire design minimizes dust accumulation and allows good air circulation and light penetration. Kits include shelving and 2 post mounts. NSF certified. Shelves adjust in 1 inch increments. Shelf capacity: 250 lbs. evenly distributed.
Technical Specs
Item Wire Wall Shelf
Shelf Gauge 18 ga
Load Capacity per Shelf 250 lb
Usable Depth 14 in
Mounting Mechanism Post
Overall Depth 14 in
Overall Width 60 in
Includes Mounting Posts
Material Steel
Colour Silver
Standards NSF
Shelf Adjustment Increments 1 in
Shelf Style Ventilated
Number of Shelves 3
Usable Width 60 in
Mounting Type Wire Mount
Overall Height 54 in
Load Capacity 750 lb
Includes Mounting Hardware Yes
Adjustability Adjustable
Finish Chrome
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.71
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.92
/ PACKAGE