!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE WALL SHELF, 60 IN X 18 IN, 2 SHELVES, 125 LB LOAD CAPACITY PER SHELF, DIRECT

WIRE WALL SHELF, 60 IN X 18 IN, 2 SHELVES, 125 LB LOAD CAPACITY PER SHELF, DIRECT

APPROVED VENDOR

WIRE WALL SHELF, 60 IN X 18 IN, 2 SHELVES, 125 LB LOAD CAPACITY PER SHELF, DIRECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE WALL SHELF, 60 IN X 18 IN, 2 SHELVES, 125 LB LOAD CAPACITY PER SHELF, DIRECT

WIRE WALL SHELF, 60 IN X 18 IN, 2 SHELVES, 125 LB LOAD CAPACITY PER SHELF, DIRECT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $231.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2HGE6
  • Mfr. Model # 2HGE6
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Product Details

Wall-mount wire shelving kit. Open wire design minimizes dust accumulation and allows good air circulation and light penetration. Kits include shelving and 2 post mounts. NSF certified. Shelves adjust in 1 inch increments. Shelf capacity: 250 lbs. evenly distributed.

Technical Specs

  • ItemWire Wall Shelf
  • Shelf Gauge18 ga
  • Load Capacity per Shelf125 lb
  • Usable Depth18 in
  • Mounting MechanismDirect
  • Overall Depth18 in
  • Overall Width60 in
  • Includes(2) Shelves and Post Mount Kit
  • MaterialSteel
  • ColourGrey
  • StandardsNSF
  • Shelf Adjustment Increments 1 in
  • Shelf Style Ventilated
  • Number of Shelves 2
  • Usable Width 60 in
  • Mounting Type Wall Mount
  • Overall Height 34 in
  • Load Capacity 250 lb
  • Includes Mounting Hardware Mounting Hardware Included
  • Adjustability Adjustable
  • Finish Chrome
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list