!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WALL PLATE, 302/304 STAINLESS STEEL, 0.035 IN D, 1 GANG, LACQUER COATED

WALL PLATE, 302/304 STAINLESS STEEL, 0.035 IN D, 1 GANG, LACQUER COATED

HUBBELL WIRING DEVICE-KELLEMS

WALL PLATE, 302/304 STAINLESS STEEL, 0.035 IN D, 1 GANG, LACQUER COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL PLATE, 302/304 STAINLESS STEEL, 0.035 IN D, 1 GANG, LACQUER COATED

WALL PLATE, 302/304 STAINLESS STEEL, 0.035 IN D, 1 GANG, LACQUER COATED

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.58 / each

EHC: EHC :
Min Qty 24 = $301.92

Compliance and Restrictions

  • None

This product must be purchased in quantities of 24 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLSS739
  • Mfr. Model # SS739
  • UNSPSC # 39121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This wall plate has the following resistance properties: corrosion resistant, non-magnetic, measures 0.035 inch depth. This wall plate meets the standards for CSA and UL. It is made of 302/304 stainless steel with a lacquer-coated finish.

Technical Specs

  • ItemWall Plate
  • Number of Gangs1
  • Resistance PropertiesCorrosion Resistant, Non-Magnetic
  • FinishLacquer Coated
  • Outlet OrientationVertical
  • Wall Plate TypeCoaxial, Telephone
  • Mount TypeStrap
  • Material 302/304 Stainless Steel
  • Plate Size Standard
  • Circular Outlet Diameter 3/8 in
  • Number of Outlet Openings 1
  • Standards CSA Certified, UL Listed
  • Material Type Metallic
  • Overall Depth 0.035 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list