MOUNTING BRACKET: STEEL, FOR C/T/TDMP REEL SERIES, BLACK, 4 MOUNT HOLES
MOUNTING BRACKET: STEEL, FOR C/T/TDMP REEL SERIES, BLACK, 4 MOUNT HOLES
COXREELS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This mounting bracket has a width of 8 inch, and is black. This mounting bracket is for use with manufacturer's model number(s) C-L350-5012-a, C-L350-5012-b, C-L350-5012-f, C-L350-5012-x, C-L350-5016-a, C-L350-5016-c, C-L350-5016-d, C-L350-5016-e, and more.
Technical Specs
Item Mounting Bracket
Base Motion Type Swivel
For Use With Mfr. Model Number C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-X, C-LP-125-125, C-LP-150-150, C-LP-325-325, C-LP-335-335, C-LP-350-350, C-LP-425-425, C-LPL-150-150, C-LPL-325-325, C-LPL-350-350, C-LPL-425-425, C-MP-325-325, EZ-THP-1100, EZ-THP-375, EZ-TMP-375, EZ-TMP-550, EZ-TMPL-550, EZ-TSH-3100, EZ-TSH-3100-HV, EZ-TSH-350, EZ-TSH-350-HV, EZ-TSH-375, EZ-TSH-375-HV, EZ-TSH-4100, EZ-TSH-4100-HV, EZ-TSH-450, EZ-TSH-450-HV, EZ-TSH-475, EZ-TSH-475-HV, EZ-TSH-535, EZ-TSH-550, EZ-TSH-550-DF-BBX, EZ-TSHL-4100, TDMP-N-350, TDMP-N-450, TDMPL-N-450, THP-N-1100, THP-N-150, THP-N-375, THPL-N-1100, THPL-N-150, THPL-N-375, TMP-N-3100, TMP-N-350, TMP-N-375, TMP-N-4100, TMP-N-450, TMP-N-475, TMP-N-550, TMP-N-575, TMP-N-650, TMPL-N-3100, TMPL-N-375, TMPL-N-4100, TMPL-N-550, TMPL-N-575, TMPL-N-650, TSH-N-3100, TSH-N-3100-HV, TSH-N-350, TSH-N-350-HV, TSH-N-375, TSH-N-375-HV, TSH-N-4100, TSH-N-4100-HV, TSH-N-450, TSH-N-450-HV, TSH-N-475, TSH-N-475-HV, TSH-N-535, TSH-N-550, TSH-N-550-DF-BBX, TSH-N-575, TSH-N-650, TSHF-N-550, TSHF-N-635, TSHF-N-650, TSHFL-N-535, TSHFL-N-550, TSHL-N-3100, TSHL-N-375, TSHL-N-4100, TSHL-N-450, TSHL-N-475, TSHL-N-535, TSHL-N-535-DF-BBX, TSHL-N-550, TSHL-N-550-DF-BBX, TSHL-N-575, TSHL-N-575-BXN, TSHL-N-635, TSHL-N-650, TSHL-N-650-BBX, TSHL-N-650-BXN
Mounting Location Wall
Overall Width 8 in
Number of Mount Holes 4
Colour Black
Mount Base Height 9 in
Mounting Hole Center to Center Width 5 in
For Number of Reels 1
Bracket Material Steel
For Reel Series C, T, TDMP
Overall Height 9 in
Overall Depth 7 1/8 in
Mount Hole Diameter 1/2 in
Mount Base Width 8 in
Mounting Hole Center to Center Height 6 in
Country of Origin United States
(subject to change)