!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OSCILLATOR ASSEMBLY, GREY, PAINTED MOTOR AND MILL FINISH BRACKETS, STEEL, OSC BLUE

OSCILLATOR ASSEMBLY, GREY, PAINTED MOTOR AND MILL FINISH BRACKETS, STEEL, OSC BLUE

PATTERSON

OSCILLATOR ASSEMBLY, GREY, PAINTED MOTOR AND MILL FINISH BRACKETS, STEEL, OSC BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLATOR ASSEMBLY, GREY, PAINTED MOTOR AND MILL FINISH BRACKETS, STEEL, OSC BLUE

OSCILLATOR ASSEMBLY, GREY, PAINTED MOTOR AND MILL FINISH BRACKETS, STEEL, OSC BLUE

PATTERSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,457.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG13F720
  • Mfr. Model # OSC BLUE
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.95 lbs

Product Details

This oscillator assembly includes 120V motor with cordset, brackets, hardware, instructions, yoke linkage, and is made of steel. It is grey. This oscillator assembly is designed for use with the following applications: cw blue, yoke 14 blue, yoke 18 blue, yoke 22 blue, yoke 26 blue, yoke 30 blue, yoke mounts. In addition, a painted motor and mill finish .

Technical Specs

  • ItemOscillator Assembly
  • For Use WithCW Blue, Yoke 14 Blue, Yoke 18 Blue, Yoke 22 Blue, Yoke 26 Blue, Yoke 30 Blue, Yoke Mounts
  • Fan Accessory MaterialSteel
  • Fan Accessory ColourGray
  • Fan Accessory Type Mounting Bracket
  • Voltage 120V
  • Fan Accessory Finish Painted Motor and Mill Finish Brackets
  • Includes 120V Motor with Cordset, Brackets, Hardware, Instructions, Yoke Linkage
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list