Product Details
Ideally suited for the paint professional where brushes of the highest quality are required. Featuring rust-resistant steel ferrule, sealed wood handle, and dense bristles. Offers the best feel and finish, are more durable and with care will last a long time.
Technical Specs
Item Paint Brush
Filament Type Mixed
Brush Size 4 in
Bristle Length 3 11/16 in
Handle Type Flat
For Paint or Coating Type All Paints and Coatings
For Paint Base Type Oil, Water
Application Walls
Bristle Width 4 in
Ferrule Material Stainless Steel
Handle Colour Tan
Handle Material Sealed Wood
Overall Width 4 in
Brush Style Flat Sash
Filament Material China Hair
Bristle Thickness 7/8 in
Bristle Stiffness Soft
Basic Handle Material Wood
Surface Material Concrete, Metal, Wood
Surface Texture Rough, Smooth
Bristle Colour Black
Brush Length 3 11/16 in
Ferrule Shape Square
Handle Length 6 in
Overall Length 11 7/8 in
Washable Yes
Country of Origin China
(subject to change)
Alternate Products
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.09
/ EACH
Related Products
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.29
/ EACH