!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-FLEX WALL BRACKET, RED, POLYPROPYLENE/TPE RUBBER/POLYAMIDE, FOR COLOUR-CODED REMCO/VIKAN TOOLS, 87 X 420 X 48 MM

HI-FLEX WALL BRACKET, RED, POLYPROPYLENE/TPE RUBBER/POLYAMIDE, FOR COLOUR-CODED REMCO/VIKAN TOOLS, 87 X 420 X 48 MM

VIKAN

HI-FLEX WALL BRACKET, RED, POLYPROPYLENE/TPE RUBBER/POLYAMIDE, FOR COLOUR-CODED REMCO/VIKAN TOOLS, 87 X 420 X 48 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-FLEX WALL BRACKET, RED, POLYPROPYLENE/TPE RUBBER/POLYAMIDE, FOR COLOUR-CODED REMCO/VIKAN TOOLS, 87 X 420 X 48 MM

HI-FLEX WALL BRACKET, RED, POLYPROPYLENE/TPE RUBBER/POLYAMIDE, FOR COLOUR-CODED REMCO/VIKAN TOOLS, 87 X 420 X 48 MM

VIKAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC10114
  • Mfr. Model # 10114
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Product Details

This red Hi-Flex series wall bracket is made of polypropylene/tpe rubber/polyamide, is designed for use on/with brooms, brushes, mops, and is designed for use on/with colour-coded Remco, and Vikan cleaning tools. This wall bracket has a 3-kilogram capacity.

Technical Specs

  • ItemWall Bracket
  • For Product TypeBrooms, Brushes, Mops
  • Overall Length420 mm
  • Overall Height48 mm
  • For Use WithColour-Coded Remco, Vikan Cleaning Tools
  • SeriesHi-Flex
  • FDA CompliantFDA Compliant
  • MaterialPolypropylene/TPE Rubber/Polyamide
  • Mounting LocationWall
  • Colour Red
  • For Handle Diameter 1/16 in
  • Overall Width 87 mm
  • Overall Depth 420 mm
  • Holds Flexible Solution for Storing, Rail Easily Attaches to 4-Wall Mounts by Sliding it on from Right or Left Side, Clicked-On the Rail and Locked in Place, 1 to 10 Hanging Modules Can Be Placed on Rail up to Five Grip Band Modules or up to (10) Hook Modules, Hold Products with 1 7/64 in dia to 1 in dia, 3 mm, Hold Products up to 6 39/64 lb, (3) Grip Band Modules, (2) Hooks, Modules, Rails Easy to Disassemble
  • Number of Mounting Holes 4
  • Frame Material Polyamide, Polypropylene, TPE Rubber
  • Mounting Hardware Included (3) Grip Band Modules, (2) Hooks
  • Weight Capacity 3 kg
  • Country of Origin Denmark (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list