AERAMAX(R) PRO AM2 AIR PURIFIER, TRUE HEPA, 400 SQ FT, WALL MOUNT, HARDWIRE
AERAMAX(R) PRO AM2 AIR PURIFIER, TRUE HEPA, 400 SQ FT, WALL MOUNT, HARDWIRE
FELLOWES AIR PURIFIERS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
The slim design of the AeraMax(R) Pro AM2 makes it the perfect air purifier for small spaces. Delivering 3-5 air changes per hour (ACH) in 150-250 square feet spaces: it's ideal for smaller shared spaces such as restrooms and offices. EnviroSmart(TM) technology makes AeraMax Pro the only air purifier to automatically responds to occupancy and air quality levels. The 4-stage True HEPA filtration system removes 99.97% of all airborne contaminants & the activated carbon filter reduces odors and VOC
Technical Specs
Item Air Purifier
Maximum Coverage Area 300 sq ft
Noise Level 45 dB, 48 dB, 51 dB, 60 dB, 64 dB
Filters Down To 0.3 micron
Filters Included Activated Carbon (Secondary), HEPA (Primary)
CADR Rating (Dust) 95
CADR Rating (Smoke) 82
Overall Depth 4 1/8 in
Number of Cleaning Stages 4
Wi-Fi Compatible Not Wi-Fi Compatible
Use Location Room
Air Quality Sensor With Air Quality Sensor
Weight 11 lb
Housing Finish Gloss
Amperage 1.37 A
Frequency 60 Hz
Includes Mounting Hardware Mounting Hardware Included
Mounting Location Freestanding, Wall-Mount
Power Cord Length 5 1/2 ft
Voltage 120V AC
Air Cleaning Method Particulate Filtration, Activated Carbon
Air Flow 35 cfm, 43 cfm, 51 cfm, 64 cfm, 100 cfm
Filter Efficiency 99.97 %
Filter Change Reminder Filter Change Reminder
Overall Height 22 1/2 in
CADR Rating (Pollen) 102
Overall Width 14 in
Filters Out Odors, Viruses
Number of Speeds 5
Bluetooth Enabled Not Bluetooth Enabled
Occupancy Sensor Includes Occupancy Sensor
Standards TUV-GS, UL
Housing Material ABS
Housing Colour Silver
Control Type Touch Screen
Includes Drywall Anchors, Wall Mount Screws, Wall Mount Bracket
Manufacturer Warranty Length 3 yr Limited
Phase 1
Primary Filter Type HEPA
Wattage 7 W, 10 W, 14 W, 40 W, 70 W
Country of Origin China
(subject to change)
Related Products
FELLOWES AIR PURIFIERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$231.57
/ EACH
FELLOWES AIR PURIFIERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$152.78
/ EACH
FELLOWES AIR PURIFIERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$166.53
/ EACH
FELLOWES AIR PURIFIERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$243.22
/ EACH
FELLOWES AIR PURIFIERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$208.51
/ EACH