AERAMAX(R) PRO AM4PC AIR PURIFIER W/PARTICLE COUNTER, TRUE HEPA, 1100 SQ FT, WALL MOUNT
AERAMAX(R) PRO AM4PC AIR PURIFIER W/PARTICLE COUNTER, TRUE HEPA, 1100 SQ FT, WALL MOUNT
FELLOWES AIR PURIFIERS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
The AeraMax(R) Pro AM4 PC is the perfect wall mountable air purifier for large shared spaces delivering 3-5 air changes per hour (ACH) in 650-1100 square feet shared spaces. AeraMax Pro is the only air purifier that automatically responds to occupancy and air quality levels and then shows you when the air is clean. The 4-stage True HEPA filtration system removes 99.97% of all airborne contaminants, and the activated carbon filter reduces odors and VOCs.
Technical Specs
Item Air Purifier
Maximum Coverage Area 1,400 sq ft
Noise Level 42 dB, 44 dB, 51 dB, 53 dB, 68 dB
Filters Down To 0.3 micron
Filters Included Activated Carbon (Secondary), HEPA (Primary)
CADR Rating (Dust) 400
CADR Rating (Smoke) 450
Overall Depth 9 1/2 in
Number of Cleaning Stages 4
Wi-Fi Compatible Not Wi-Fi Compatible
Use Location Room
Air Quality Sensor With Air Quality Sensor
Weight 33 lb
Housing Colour Silver
Control Features Accessory Indicator, Fan Speed Indicators, Manual Mode
Energy Star Certified Energy Star Certified
Includes Keys, Drywall Anchors, Pan Head Phillips Screws, Mounting Template
Manufacturer Warranty Length 5 yr Limited
Phase 1
Voltage 120V AC
Air Cleaning Method Particulate Filtration, Activated Carbon
Air Flow 153 cfm, 186 cfm, 224 cfm, 280 cfm, 440 cfm
Filter Efficiency 99.97 %
Filter Change Reminder Filter Change Reminder
Overall Height 19 1/2 in
CADR Rating (Pollen) 450
Overall Width 37 in
Filters Out Odors, Viruses
Number of Speeds 5
Bluetooth Enabled Not Bluetooth Enabled
Occupancy Sensor Includes Occupancy Sensor
Standards CARB, FCC, UL
Housing Finish Gloss
Amperage 2 A
Control Type Touch Screen with IAQ Display
Frequency 60 Hz
Includes Mounting Hardware Mounting Hardware Included
Mounting Location Wall-Mount
Primary Filter Type HEPA
Wattage 8 W, 12 W, 18 W, 35 W, 166 W
Country of Origin China
(subject to change)
Related Products
FELLOWES AIR PURIFIERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$256.90
/ CASE
FELLOWES AIR PURIFIERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$472.59
/ CASE
FELLOWES AIR PURIFIERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$481.49
/ CASE
FELLOWES AIR PURIFIERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$570.72
/ CASE
FELLOWES AIR PURIFIERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.71
/ CASE