!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AERAMAX(R) PRO AM4 AIR PURIFIER, TRUE HEPA, 1100 SQ FT, WALL MOUNT, HARDWIRE

AERAMAX(R) PRO AM4 AIR PURIFIER, TRUE HEPA, 1100 SQ FT, WALL MOUNT, HARDWIRE

FELLOWES AIR PURIFIERS

AERAMAX(R) PRO AM4 AIR PURIFIER, TRUE HEPA, 1100 SQ FT, WALL MOUNT, HARDWIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AERAMAX(R) PRO AM4 AIR PURIFIER, TRUE HEPA, 1100 SQ FT, WALL MOUNT, HARDWIRE

AERAMAX(R) PRO AM4 AIR PURIFIER, TRUE HEPA, 1100 SQ FT, WALL MOUNT, HARDWIRE

FELLOWES AIR PURIFIERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,359.80 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLW9416301
  • Mfr. Model # 9416301
  • UNSPSC # 40161602
  • CATALOGUE PAGE # 1944
  • Shipping Weight 43.2 lbs

Product Details

The Fellowes(R) AeraMax(R) Pro AM4 is a wall mountable air purifier for many shared spaces including offices, classrooms, waiting rooms and other enclosed shared spaces: delivering 3-5 air changes per hour (ACH) in 600-1100 square feet. EnviroSmart(TM) technology makes AeraMax Pro the only air purifier to automatically responds to occupancy and air quality levels. The 4-stage True HEPA filtration system removes 99.97% of all airborne contaminants and the activated carbon filter reduces odors and

Technical Specs

  • ItemAir Purifier
  • Maximum Coverage Area1,400 sq ft
  • Noise Level42 dB, 44 dB, 51 dB, 53 dB, 68 dB
  • Filters Down To0.3 micron
  • Filters IncludedActivated Carbon (Secondary), HEPA (Primary)
  • CADR Rating (Dust)400
  • CADR Rating (Smoke)450
  • Overall Depth9 1/2 in
  • Number of Cleaning Stages2
  • Wi-Fi CompatibleNo
  • Use LocationRoom
  • Air Quality SensorYes
  • Weight43 lb
  • Housing FinishGloss
  • AHAM VerifiedYes
  • Control FeaturesAccessory Indicator, Fan Speed Indicators, Manual Mode
  • Energy Star CertifiedYes
  • IncludesKeys
  • Phase1
  • Primary Filter TypeHEPA
  • Wattage8 W, 12 W, 18 W, 35 W, 166 W
  • Air Cleaning Method Particulate Filtration, Activated Carbon
  • Air Flow 153 cfm, 186 cfm, 224 cfm, 280 cfm, 440 cfm
  • Filter Efficiency 99.97 %
  • Filter Change Reminder Yes
  • Overall Height 19 1/2 in
  • CADR Rating (Pollen) 450
  • Overall Width 37 in
  • Filters Out Odors, Viruses
  • Number of Speeds 5
  • Bluetooth Enabled No
  • Occupancy Sensor Yes
  • Standards AAFA, CARB, TUV-GS, UL
  • Housing Material ABS
  • Housing Colour Silver
  • Amperage 2 A
  • Control Type Touch Screen
  • Frequency 60 Hz
  • Manufacturer Warranty Length 5 yr Limited
  • Power Cord Length 5 1/2 ft
  • Voltage 120 V AC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list